Ventiler - Tillbehör / reservdelar Festo VMPA1-B8-R3-M5-06

Regulator plate

Se teknisk informationSe dokument

Referenser

Festo:VMPA1-B8-R3-M5-06
Rubix:504479
Tillverkare:564913
EAN:4052568211943
brand logo

Teknisk sammanfattning

Typcontrol plate

Dokumenter

Produktinformation : Regulatorplatta, VMPA1-B8-R3-M5-06 - 564913 - FESTO


regulator plate VMPA1-B8-R3-M5-06 Width=10,5 mm, Assembly Position=Any, Pneumatic vertical stacking=Pressure regulator for 4, Controller function=(* Output pressure constant, * with secondary exhaust), Pressure regulation range=2 - 5 bar
Regulator plate VMPA1-B8-R3-M5-06 564913

Teknisk information


Attribut
Typcontrol plate
1 456,59 kr Ex moms
/ Styck
1 820,74 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran