Sats Gängtapp standard Dormer E5152-56NO2

Machine thread-cutters E515

Se teknisk information

Referenser

Dormer:E5152-56NO2
Rubix:6198280
EAN:7320760152669
Tap No.2 x 56 ISO 529

Teknisk sammanfattning

Produktinformation : G?NGTAPP No.2x56 HSS BLANK ISO 529 - E5152-56NO2 - DORMER


HSS Machine thread-cutters for UNC thread uncoated ISO 529 form C straight grooves 1.5xD blind and continual holes for general use in steel <1200 N/mm². Cast iron. Copper and brass. Aluminium alloys. Duraplastics and fibre-reinforced plastics.

Användningsområden

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
• Duraplastics
• Reinforced plastic materials

Teknisk information


Attribut
Antal element3
Total längd44.5 mm
Borrdiameter2.8 mm
Fyrkantsadapter2.8 mm
Beläggningblank
Inmatning2.8
Antal trådar per tum56
Gängdiameter (tum)2 ''
Materialhss
Gängdjup9.5 mm
529,23 kr Ex moms
/ Styck
661,54 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran