Sats Gängtapp standard Ruko 230080

Gängfas, handverktyg

Se teknisk informationSe dokument

Referenser

Ruko:230080
Rubix:6021571
EAN:4007140023926
brand logo

Teknisk sammanfattning

Dokumenter

Produktinformation : Hand tap set DIN 352 HSS M 8 x 1,25 mm - 230080 - RUKO


The hand tap consists of heavy-duty high-speed steel. For through threads and bottoming threads in unalloyed and low-alloyed steels up to a strength of 800 N/mm², malleable cast iron and non-ferrous metals. The thread is cut in three operation.

Teknisk information


Attribut
Antal element3
Total längd56 mm
Borrdiameter6.8 mm
Toleransdin iso 2
Gängdiameter8 mm
Gängdjup18 mm
180,78 kr Ex moms
/ Styck
225,98 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran