Referenser
Dormer:E513M36X2.0NO3
Rubix:6198375
EAN:7320760096642




Teknisk sammanfattning
| Gängning | m36 |
|---|---|
| Gängdiameter | 36 mm |
| Typ | blinda och genomgående hål i metrisk storlek |
Produktinformation : GÄNGTAPP M36x2.00mm HSS BLANK ISO 529 - E513M36X2.0NO3 - DORMER
HSS machine tap for metric-fine threads uncoated ISO 529 form C straight flutes 1.5xD blind and through holes for general use in steel <1200 N/mm², cast iron, copper and brass, aluminum alloys, duroplastics and fibre-reinforced plastics.
Användningsområden
• Free-cutting steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel, hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Nodular cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta-brass, bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Aluminum alloyed with silicon 0.5% (<150 HB <500 N/mm²)
• Aluminum alloyed with silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminum alloyed with silicon >10%, whisker-reinforced aluminum alloys, magnesium alloys (<120 HB <400 N/mm²)
• Duroplastics
• Reinforced plastic materials
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel, hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Nodular cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta-brass, bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Aluminum alloyed with silicon 0.5% (<150 HB <500 N/mm²)
• Aluminum alloyed with silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminum alloyed with silicon >10%, whisker-reinforced aluminum alloys, magnesium alloys (<120 HB <400 N/mm²)
• Duroplastics
• Reinforced plastic materials
Teknisk information
Attribut
| Gängning | m36 |
|---|---|
| Gängdiameter | 36 mm |
| Typ | blinda och genomgående hål i metrisk storlek |
| Med kylspray | nej |
| Borrdiameter | 34 mm |
| Fyrkantsadapter | 25 mm |
| Beläggning | bright |
| Total längd | 162 mm |
| Material | hss |
Att visa UNSPSC/ECL@SS/Customs
3 808,02 kr Ex moms
/ Styck
4 760,02 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran