Sexkanthylsa Bahco KM6701M-10

Machine-operated socket bit 1/4 inch, hexagonal, magnetic, 10 mm

Se teknisk information

Referenser

Bahco:KM6701M-10
Rubix:423289
EAN:7314151844264
brand logo

Teknisk sammanfattning

Fyrkantsadapter01.04.2026 ''
Diameter10 mm
Längd28 mm
Se alla caracteristics

Produktinformation : KRAFTHYLSA 1/4'' 6K MAGN 10 MM


To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-G 6.3, ISO 1174
Standards: DIN 3129, ISO 2725
Machine-operated socket bit 1/4 inch, hexagonal, magnetic, 10 mm

Styrkor

1/4" Square Drive Magnetic Impact Sockets with Metric Hex Profile and Phosphate Finish

Teknisk information


Attribut
Logistisk vikt18 g
Fyrkantsadapter01.04.2026 ''
Diameter10 mm
Längd28 mm
Fyrkant6.3 mm
Slutbehandlingfosfaterad
Vikt19 g
378,21 kr Ex moms
/ Styck
472,76 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran