Tryckregulator Festo LRLL-3/8-QS-10

LRLL pressure valve with push-in connection

Se teknisk informationSe dokument

Referenser

Festo:LRLL-3/8-QS-10
Rubix:486374
Tillverkare:153507
EAN:4052568070823
LRLL-3/8-QS-10 Differential pressure regulator

Teknisk sammanfattning

Min. servicetryck2 bar
Max servicetryck6 bar
Se alla caracteristics

Dokumenter

Produktinformation : Differenstryckregulator, LRLL-3/8-QS-10 - 153507 - FESTO


Differential pressure regulator LRLL-3/8-QS-10 Without manometer, with male thread and QS plug connector. Controller function=(* Differential pressure, constant, * with return flow), Pneumatic Connection, port 1=G3/8, Pneumatic Connection, port 2=QS-10, Mounting type=Threaded, Nominal flow rate open=456 l/min

Teknisk information


Attribut
Logistisk vikt72,55 g
Min. servicetryck2 bar
Max servicetryck6 bar
755,81 kr Ex moms
/ Styck
944,76 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran