Referenser
Brady:XL LOCKOUT STATION
Rubix:473278
Tillverkare:050993
EAN:0754473509934
Produktinformation : 050993 - Extra-Large Lockout Station
Lockout tagout stations from Brady® ensure that lockout devices are properly stored and always accessible when needed.
Styrkor
•Extra-Large Lockout Station is constructed of sturdy white polystyrene with pre drilled holes for easy wall mounting
Built-in lock rail holds 20-25 locks and pegboard-style holes for hooks are drilled into back (34 hooks supplied standard)
Lockout devices sold separately
Centralizes lockout activity needs by organizing the tools, padlocks and padlock keys in one location
Built-in lock rail holds 20-25 locks and pegboard-style holes for hooks are drilled into back (34 hooks supplied standard)
Lockout devices sold separately
Centralizes lockout activity needs by organizing the tools, padlocks and padlock keys in one location
Teknisk information
Attribut
| Bredd | 635 mm |
|---|---|
| Höjd | 762 mm |
| Djup | 133.35 mm |
Att visa UNSPSC/ECL@SS/Customs
7 131,58 kr Ex moms
/ Styck
8 914,47 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran