Referenser
Brady:805842
Rubix:463065
Tillverkare:805842
EAN:0754473492526





Teknisk sammanfattning
| Kapacitet | 6 |
|---|---|
| Material | steel, vinyl coated high tensile steel |
Dokumenter
Produktinformation : 805842 - LOCKOUT HASP 1'' YELLOW 12 PK
Safety system to lock out a power source. For example, when carrying out maintenance operations. These safety hasps support up to six padlocks so that padlocks can be unlocked by multiple workers. Supports padlock rings up to 9,5 mm.
Styrkor
Each person puts a lock on the hasp, but the hasp cannot be removed until all lockouts have been removed, thus preventing accidents
Teknisk information
Attribut
| Kapacitet | 6 |
|---|---|
| Material | steel, vinyl coated high tensile steel |
| Bredd | 40 mm |
| Höjd | 114 mm |
| Djup | 10 mm |
Att visa UNSPSC/ECL@SS/Customs
1 395,38 kr Ex moms
/ packet
1 744,22 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran