Referenser
Brady:811217
Rubix:474700
Tillverkare:811217
EAN:0754473034702

Produktinformation : 811217 - Portable Lockout Station (Empty)
Brady's portable storage stations ensure that lockout devices remain easily accessible and ready for use whenever needed. These compact rugged stations come with an attachable handle or easy portability, plus screw slots for permanent wall mounting. The lockable, semi-transparent cover protects the contents from exposure to harsh environments. Provide a box per worker or share one within your team. Never was taking you equipment with you easier and cleaner.
Teknisk information
Attribut
| Kapacitet | 4 |
|---|---|
| Material | polypropylene |
| Bredd | 432 mm |
| Höjd | 432 mm |
| Djup | 171 mm |
Att visa UNSPSC/ECL@SS/Customs
2 512,36 kr Ex moms
/ Styck
3 140,45 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
