Referenser
Snogg:012341
Rubix:6264726


Teknisk sammanfattning
| Material | latex-free and adhesive-free plaster (elastic, absorbent plaster) |
|---|---|
| Längd | 4.5 mm |
Produktinformation : Soft Next 6cm x 4,5mm Limfritt - 012341 - Snøgg
Soft NEXT latex-free and glue-free plastics are blood-absorbing, skin-friendly and cross-reliant, providing great joint mobility. The patch does not adhere to skin, hair or wounds, but protects the wound, stops the blood and keeps foreign matter away. Soft NEXT will stick, even if the skin is dirty or wet. This patch size is well suited for minor finger injuries and can easily be taken into the bag.
Användningsområden
Minor finger injuries
Teknisk information
Attribut
| Material | latex-free and adhesive-free plaster (elastic, absorbent plaster) |
|---|---|
| Längd | 4.5 mm |
| Vattentålighet | ja |
| Typ | adhesive-free plaster (self-adherent bandage) |
| Storlek | 6 cm x 4,5 m |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran