Referenser
Cederroth:6444
Rubix:6166200
EAN:7310610164447





Teknisk sammanfattning
| Material | elastic beige viscose/polyamide fabric with hydrophobic treatment (film/backing); acrylate adhesive; wound pad of viscose/polypropylene/polyethylene with polyethylene wound-contact layer; siliconized paper & plastic facing; cold-seal paper with latex-based adhesive (protective paper). |
|---|---|
| Längd | 72 mm |
Dokumenter
Produktinformation : Refill, Textilplåster - 6444 - 6pk = 6 refiller à 40 plåster
Salve quick Fingertip Plasters are high-quality flexible plasters. The plasters are allergy tested. They are easy to apply, flexible and convenient to use.
Användningsområden
Automotive & maintenance, construction, craftsmen, forestry & agriculture, healthcare & school, industry, manufacturing, real-estate & office, warehouse & logistics
Teknisk information
Attribut
| Material | elastic beige viscose/polyamide fabric with hydrophobic treatment (film/backing); acrylate adhesive; wound pad of viscose/polypropylene/polyethylene with polyethylene wound-contact layer; siliconized paper & plastic facing; cold-seal paper with latex-based adhesive (protective paper). |
|---|---|
| Längd | 72 mm |
| Vattentålighet | ja |
| Typ | textile adhesive bandage (plaster) |
| Storlek | 72 x 19 mm (medium) and 72 x 25 mm (senior) |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran