Kombination av serviceenheter Festo LFR-1-D-5M-DI-MAXI

LFR Filter Control Valve

Se teknisk informationSe dokument

Referenser

Festo:LFR-1-D-5M-DI-MAXI
Rubix:493117
Tillverkare:192382
EAN:4052568151188
LFR-1-D-5M-DI-MAXI Filter regulator

Teknisk sammanfattning

Gängdiameter (tum)1 ''
Se alla caracteristics

Dokumenter

Produktinformation : Filterregulator, LFR-1-D-5M-DI-MAXI - 192382 - FESTO


Filter regulator LFR-1-D-5M-DI-MAXI With metal bowl guard and pressure gauge, degree of filtration 5 µm. With manual Condensate drain. With directly-controlled pressure regulator. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm

Teknisk information


Attribut
Logistisk vikt2100 g
Gängdiameter (tum)1 ''
Min. servicetryck1 bar
Max servicetryck16 bar
Materialdie-cast zinc (body); pc polycarbonate (bowl)
Volymflöde6000 l/min
Designstorlek66
Filterenhet5 µm
Priključek 1g1
Min. temperatur-10 °C
Max temperatur60 °C
5 604,96 kr Ex moms
/ Styck
7 006,20 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran