Referenser
Bahco:BE-8975B/12DISP
Rubix:422108
EAN:7314150188758






Dokumenter
Produktinformation : TORXNYCKELSATS 12 ST I DISPLAY
Styrkor
•TORX® tipped L-key set of 8 pieces, folding
T9, T10, T15, T20, T25, T27, T30, T40
Black oxide finish provides outstanding surface protection; higher accuracy in the tip
Two-component soft grip handle, resistant to impact, does not conduct heat or cold or rust
Wide opening push button for automatic release of the blades
For different working position. Positive stop at 270º for maximum leverage
It has size markings printed on the hex key body for easy identification
Retail packaging with hanger
T9, T10, T15, T20, T25, T27, T30, T40
Black oxide finish provides outstanding surface protection; higher accuracy in the tip
Two-component soft grip handle, resistant to impact, does not conduct heat or cold or rust
Wide opening push button for automatic release of the blades
For different working position. Positive stop at 270º for maximum leverage
It has size markings printed on the hex key body for easy identification
Retail packaging with hanger
Teknisk information
Attribut
| Antal element | 8 |
|---|---|
| Avtryck | torx-profil |
| Avtryckstorlek | t9;t10;t15;t20;t25;t27;t30;t40 |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
