Referenser
Bahco:1998M/10T
Rubix:430956
EAN:7314150186228

Dokumenter
Produktinformation : INSEXNYCKELSATS 10 ST 2-10 MM - 1998M/10T
Styrkor
•Size stamped in the blade for easy identification
Sizes marked at the top of the wallet for easy identification
In plastic wallet with hanging hole
Sizes marked at the top of the wallet for easy identification
In plastic wallet with hanging hole
Teknisk information
Attribut
| Logistisk vikt | 360 g |
|---|---|
| Antal element | 10 |
| Avtryck | hex / allen |
| Avtryckstorlek | 2 mm;2,5 mm;3 mm;4 mm;5 mm;6 mm;7 mm;8 mm;9 mm;10 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
