Referenser
Portwest:T830GMRM
Rubix:6393641
EAN:5036108299287



Dokumenter
Produktinformation : KX3 Performance Fleece, Grey Marl, Size M - T830GMRM - PORTWEST
Contemporary work jacket made from a soft knitted fleece fabric ensuring that once you put it on you won't want to take it off. Reinforced shoulders and back panels offer added durability in heavy-use areas. Designed with a modern fit, this jacket hosts a range of practical features including a longer back length, a rubber zip puller and multiple pockets. Portwest KX3™ is a superior line of trend-led apparel combining quality construction to the highest standards and technical fabrics. Key characteristics within this collection include abrasion resistance, moisture management and stretch fabrics for sustained agility and effortless movement. All KX3 garments have been designed to fully complement each other to allow a personal layering system to be built. A perfect solution for modern workwear.
Teknisk information
Attribut
| Färg | grå |
|---|---|
| Storlek | m |
| Huvudmaterial | polyester |
| Sekundär färg | ingen sekundärfärg |
| Material | 100% polyester weft knit |
Att visa UNSPSC/ECL@SS/Customs
706,01 kr Ex moms
/ Styck
882,51 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran