Kedjehjul i europeisk design Tsubaki Sprocket 08B1/1610 28T hardened
Kedjehjul för Taper Lock 1008, 06B-1, 18 tänder, härdade tänder
Se teknisk informationReferenser
Tsubaki:Sprocket 08B1/1610 28T hardened
Rubix:6001153
Tillverkare:21723000498
EAN:8718472598483

Produktinformation : 08B-1 Z=28 TL/1610 TL kedjehjul härdat
TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.
Teknisk information
Attribut
| Logistisk vikt | 956 g |
|---|---|
| Kedje pitch | 12.7 mm |
| Profil | simplex (1) |
| Antal tänder | 28 |
| ISO-kod | 08b-1 |
| Material | stål |
| Vikt | 0.956 kg |
| Total bredd | 32 mm |
Att visa UNSPSC/ECL@SS/Customs
659,63 kr Ex moms
/ Styck
824,54 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran