Kedjehjul i europeisk design Tsubaki 11T 10B2

Kedjehjul 08B-2 Z=8, härdade tänder, pilotborrning

Se teknisk information

Referenser

Tsubaki:11T 10B2
Rubix:6001277
Tillverkare:21706102011
EAN:8718472596243
TSUBAKI CHAIN WHEEL 10 B-2 Z=11 GT

Teknisk sammanfattning

Kedje pitch15.875 mm
Profilduplex (2)
Antal tänder11
Se alla caracteristics

Produktinformation : 10B-2 Z=11 Duplex kedjehjul härdat


TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life,resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.

Teknisk information


Attribut
Logistisk vikt476 g
Kedje pitch15.875 mm
Profilduplex (2)
Antal tänder11
ISO-kod10b-2
Materialstål
Vikt0.476 kg
Total bredd40 mm
344,34 kr Ex moms
/ Styck
430,42 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran