Kedjehjul i europeisk design Tsubaki Sprocket 12B2 22T hardened

Kedjehjul 08B-2 Z=8, härdade tänder, pilotborrning

Se teknisk information

Referenser

Tsubaki:Sprocket 12B2 22T hardened
Rubix:6001233
Tillverkare:21706122022
EAN:8718472596687
TSUBAKI CHAIN WHEEL 12 B-2 Z=22 GT

Teknisk sammanfattning

Kedje pitch19.05 mm
Profilduplex (2)
Antal tänder22
Se alla caracteristics

Produktinformation : 12B-2 Z=22 Duplex kedjehjul härdat


TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life,resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.

Teknisk information


Attribut
Logistisk vikt4008 g
Kedje pitch19.05 mm
Profilduplex (2)
Antal tänder22
ISO-kod12b-2
Materialstål
Vikt4008 kg
Total bredd50 mm
  • Tillgänglig – Leveransdatum på begäran