Kedjehjul i europeisk design Tsubaki 27T 10B2

Kedjehjul 08B-2 Z=8, härdade tänder, pilotborrning

Se teknisk information

Referenser

Tsubaki:27T 10B2
Rubix:6001261
Tillverkare:21706102027
EAN:8718472596403
TSUBAKI CHAIN WHEEL 10 B-2 Z=27 GT

Teknisk sammanfattning

Kedje pitch15.875 mm
Profilduplex (2)
Antal tänder27
Se alla caracteristics

Produktinformation : 10B-2 Z=27 Duplex kedjehjul härdat


TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life,resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.

Teknisk information


Attribut
Logistisk vikt3984 g
Kedje pitch15.875 mm
Profilduplex (2)
Antal tänder27
ISO-kod10b-2
Materialstål
Vikt3984 kg
Total bredd45 mm
1 601,10 kr Ex moms
/ Styck
2 001,38 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran