Kedjehjul i europeisk design Tsubaki Sprocket 08B2 26T hardened

Kedjehjul 08B-2 Z=8, härdade tänder, pilotborrning

Se teknisk information

Referenser

Tsubaki:Sprocket 08B2 26T hardened
Rubix:6001295
Tillverkare:21706082026
EAN:8718472596069
TSUBAKI CHAIN WHEEL 08 B-2 Z=26 GT

Teknisk sammanfattning

Kedje pitch12.7 mm
Profilduplex (2)
Antal tänder26
Se alla caracteristics

Produktinformation : 08B-2 Z=26 Duplex kedjehjul härdat


TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life,resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.

Teknisk information


Attribut
Logistisk vikt2008 g
Kedje pitch12.7 mm
Profilduplex (2)
Antal tänder26
ISO-kod08b-2
Materialstål
Vikt2008 kg
Total bredd40 mm
794,69 kr Ex moms
/ Styck
993,36 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran