Kedjehjul i europeisk design Tsubaki Sprocket 08B2 24T hardened

Kedjehjul 08B-2 Z=8, härdade tänder, pilotborrning

Se teknisk information

Referenser

Tsubaki:Sprocket 08B2 24T hardened
Rubix:6001297
Tillverkare:21706082024
EAN:8718472596045
TSUBAKI CHAIN WHEEL 08 B-2 Z=24 GT

Teknisk sammanfattning

Kedje pitch12.7 mm
Profilduplex (2)
Antal tänder24
Se alla caracteristics

Produktinformation : 08B-2 Z=24 Duplex kedjehjul härdat


TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life,resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.

Teknisk information


Attribut
Logistisk vikt1626 g
Kedje pitch12.7 mm
Profilduplex (2)
Antal tänder24
ISO-kod08b-2
Materialstål
Vikt1626 kg
Total bredd40 mm
675,96 kr Ex moms
/ Styck
844,95 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran