Referenser
Bosch:2608602383
Rubix:361068
EAN:3165140505192




Teknisk sammanfattning
| Diameter | 125 mm |
|---|---|
| Tjocklek | 1.6 mm |
| Slipmaterial | aluminiumoxid / kiselkarbid |
Produktinformation : KAPSKIVA 125X1,6X22,2MM MULTI - 2608602383 - BOSCH
Cut through (almost) everything, without changing discs!
Fast, clean cuts without staining or burrs on virtually all materials. - No more changing discs (which means no more wasted time and money).
Fast, clean cuts without staining or burrs on virtually all materials. - No more changing discs (which means no more wasted time and money).
Teknisk information
Attribut
| Diameter | 125 mm |
|---|---|
| Tjocklek | 1.6 mm |
| Slipmaterial | aluminiumoxid / kiselkarbid |
| Skaftdiameter | 22.23 mm |
| Applikation | cutting disc for metal, stainless steel, non-ferrous metals, stone, soft tiles, marble and plastics |
| Form | straight |
| högsta hastighet | 80 m/s |
| Serier | pro multi construction |
Att visa UNSPSC/ECL@SS/Customs
804,75 kr Ex moms
/ 25 Styck
1 005,94 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran