Referenser
Pferd Tools:EHT 125-1,0 PSF ALU+STONE
Rubix:6014842
Tillverkare:61819010
EAN:4007220804278




Produktinformation : KAPSKIVA EHT 125-1,0 PSF ALU+STONE - 61819010 - PFERD
Cut-off wheel for non-ferrous metals and mineral materials with high cutting performance and long tool life.
Teknisk information
Attribut
| Diameter | 125 mm |
|---|---|
| Tjocklek | 1 mm |
| Slipmaterial | silicijev karbid |
| Skaftdiameter | 22.23 mm |
| Applikation | cutting out holes:cutting of sheet metal:cutting;cutting of profiles:cutting of solid material |
| Form | round |
| högsta hastighet | 80 m/s |
| Serier | universal line psf |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
