Referenser
Knipex:95 11 165
Rubix:369480
EAN:4003773040323



Produktinformation : KABELSAX MED PLASTÖVERDRAG 165 MM 95 11 165 - 95 11 165 - KNIPEX
To cut the copper and aluminium cables. Not suitable for cutting steel wire or for cold-drawn copper conductors. Hardened sharp edges, ground with precision. Net cable cutting and without crushing. Dividing the cutting process into a preliminary cut (sheath in the front section of the cutting edges) and a definitive cut (conductor in the rear part of the cutting edges) allows the cutting of cables with a maximum diameter of 20 mm with one hand. Low required effort thanks to a favourable demultiplication ratio and cutting edge to optimized geometry. Protective pin prevents pinching. Adjustable screw hinge, automatic safety. Tool steel of special quality, forged, oil tempered.
For cutting copper and aluminium single conductors as well as multiple stranded cables. Clean and smooth cut without crushing and deformation. Not suitable for steel wire and hard drawn copper conductors. Precision ground, hardened blades. Easy cutting with one-hand operation. With guard. Adjustable bolted joint, self-retaining screw. High-grade special tool steel, forged, oil-hardened
Styrkor
Protective pin prevents pinching. Adjustable screw hinge, automatic safety. Net cable cutting and without crushing.
Användningsområden
To cut the copper and aluminium cables.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 210x42x48 mm |
|---|---|
| Skärkapacitet | 15 mm |
| Längd | 165 mm |
Att visa UNSPSC/ECL@SS/Customs
404,77 kr Ex moms
/ Styck
505,96 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran