Referenser
Stahlwille:43570010
Rubix:6248696
EAN:4018754091713

Produktinformation : INSEXNYCKEL M KULA HEXAGON 10767A 5/32 - 43570010 - STAHLWILLE
Ball ended hexagon key wrenches:
• for hexagon socket head screws
• with ball end on long arm
• swivel angle up to 25° each side
• Chrome Vanadium
• gunmetal finish.
• for hexagon socket head screws
• with ball end on long arm
• swivel angle up to 25° each side
• Chrome Vanadium
• gunmetal finish.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 5x30x135 mm |
|---|---|
| Logistisk vikt | 16 g |
| Avtryck | hex / allen |
| Avtryckstorlek | 5/32 |
| Längd | 145 mm |
| Slutbehandling | gunmetal |
Att visa UNSPSC/ECL@SS/Customs
- Tillgängliga
