Sexkanthylsa Milwaukee 4932480374

Impact Socket

Se teknisk informationSe dokument

Referenser

Milwaukee:4932480374
Rubix:6450070
EAN:4058546406592
brand logo

Teknisk sammanfattning

Fyrkantsadapter3/4 ''
Diameter58 mm
Längd57 mm
Se alla caracteristics

Dokumenter

Produktinformation : Socket 3/4'' SHOCKWAVE std 39mm - 4932480374 - Milwaukee


SHOCKWAVE™ IMPACT DUTY steel (Chrome-Molybdenum) is high quality alloy steel which provides ultimate strength and durability. Best fitting thanks to 6 gripping points. Non-slip hex geometry to prevent socket and fastener rounding. Stamped and ink filled diameter markings and laser etched part number for wear resistance. Dual hole design and groove for security accessories.

Styrkor

•Shockwave Impact Duty steel (Chrome-Molybdenum) is high quality alloy steel which provides ultimate strength and durability
Best fitting thanks to 6 gripping points
Non-slip hex geometry to prevent socket and fastener rounding
Deep wall construction provides clearance for protruding bolts
Stamped and ink filled diameter markings and laser etched part number for wear resistance
Dual hole design and groove for security accessories

Teknisk information


Attribut
Fyrkantsadapter3/4 ''
Diameter58 mm
Längd57 mm
Slutbehandlingkromad
247,16 kr Ex moms
/ Styck
308,95 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran