Referenser
Bahco:BHVIS0670
Rubix:422464
EAN:7314150167692


Teknisk sammanfattning
| Fyrkantsadapter | 1' (vierkant/aandrijving) '' |
|---|---|
| Diameter | 70 mm |
| Längd | 96 mm |
Produktinformation : KRAFTHYLSA 1'' 70 MM TUNNVÄGG
Styrkor
•Extra thin wall heavy duty impact sockets
Ideal for working on wheels and platforms
Drive: 1"
Black phosphate finish
High performance alloy steel
For maximum safety, always use clamping springs (1” 19-70 mm ref. K560F-7, 1” 75-80 mm ref. K560F-8, 1” 95-120 mm ref. K560F-9)
Ideal for working on wheels and platforms
Drive: 1"
Black phosphate finish
High performance alloy steel
For maximum safety, always use clamping springs (1” 19-70 mm ref. K560F-7, 1” 75-80 mm ref. K560F-8, 1” 95-120 mm ref. K560F-9)
Teknisk information
Attribut
| Logistisk vikt | 2160 g |
|---|---|
| Fyrkantsadapter | 1' (vierkant/aandrijving) '' |
| Diameter | 70 mm |
| Längd | 96 mm |
| Fyrkant | 54 mm |
| Slutbehandling | fosfaterad |
| Vikt | 2010 g |
Att visa UNSPSC/ECL@SS/Customs
1 671,78 kr Ex moms
/ Styck
2 089,73 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran