Referenser
Bahco:K9506M-41
Rubix:423598
EAN:7314151802608


Teknisk sammanfattning
| Fyrkantsadapter | din 3121-h 25, iso 1174 '' |
|---|---|
| Diameter | 41 mm |
| Längd | 100 mm |
Dokumenter
Produktinformation : KRAFTHYLSA 1'' 6-KANT LÅNG 41MM
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-H 25, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-H 25, ISO 1174
Standards: DIN 3129, ISO 2725
Styrkor
1" Square Drive Deep Impact Sockets with Metric Hex Profile and Phosphate Finish
Teknisk information
Attribut
| Logistisk vikt | 1360 g |
|---|---|
| Fyrkantsadapter | din 3121-h 25, iso 1174 '' |
| Diameter | 41 mm |
| Längd | 100 mm |
| Fyrkant | 54 mm |
| Diameter (tum) | 1 '' |
| Slutbehandling | fosfaterad |
| Vikt | 1360 g |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran