Referenser
Gedore:20 L 4,5
Rubix:6031249
Tillverkare:6191590
EAN:4010886619155

Produktinformation : HYLSA 1/4'', LÅNG 4.5mm - 20 L 4,5 - 6191590 - GEDORE
Hexagon socket wrench socket 1/4", long
Design: DIN 3124 – ISO 2725-1, with ball locking device and knurled grip.
Made of GEDORE vanadium steel 31CrV3, polished and chrome plated.
Socket 1/4", long 4.5 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Teknisk information
Attribut
| Logistisk vikt | 17 g |
|---|---|
| Fyrkantsadapter | 1/4 '' |
| Diameter | 4.5 mm |
| Längd | 50 mm |
| Slutbehandling | kromad |
| Vikt | 17 g |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
