Referenser
Trelleborg:0061640
Rubix:211450

Dokumenter
Produktinformation : 00061640 Bensinslang HYDRO'ECO 8mm
Diesel, leaded and unleaded petrol, RMA (environmental friendly petrol) pressure hose in automotive applications withstanding aromatic content exceeding 50%. Oil and grease return lines in hydraulic systems. Also suitably in other applications for oil, grease, air and water.
Styrkor
Special oil and petrol resistant inner tube. Excellent bending radius. Flexible at low and high temperatures. Resistant cover to wear, oil mist, weather and ozone, abrasion.
Användningsområden
Oil
Teknisk information
Attribut
| Innerdiameter | 8 mm |
|---|---|
| Max servicetryck | 30 bar |
| Yttre diameter | 14 mm |
| Kurvradie | 52 mm |
| Tryck utan sprängning | 30 bar |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran