Referenser
Trelleborg:0060221
Rubix:6073329

Dokumenter
Produktinformation : 0060221 CHEMIKLER FEP 25MM L 20 TEFLON
Suction and discharge of corrosive chemicals: fuels, solvents, oils and corrosive chemicals except chlorine trifluoride, fluorine gas dry, oxygen difluoride and molten alkalis metals such as sodium. For road and rail tankers, unloading bays as well as mobile and fixed installations in chemical, pharmaceutical and allied industries.
Styrkor
Conveyed products are not spoiled (they keep clear and pure). Smooth inner tube for maximum flow and easier washing out (with steam up to +150°C). Inner tube in accordance with directives of American Food and Drug Administration (FDA). Together with the built-in wire which is connected to the coupling, the cover will secure conductivity of electrical charges. Hose construction gives an excellent bending radius. Abrasion and chemical resistant cover. Can be fitted with many types of couplings.
Användningsområden
Chemical and corrosive products/Transfer
Teknisk information
Attribut
| Innerdiameter | 25 mm |
|---|---|
| Max servicetryck | 64 bar |
| Yttre diameter | 37 mm |
| Kurvradie | 225 mm |
| Tryck utan sprängning | 64 bar |
Att visa UNSPSC/ECL@SS/Customs
34 412,20 kr Ex moms
/ 20 Meter
43 015,25 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran