Råolja - / Gasöverföringsslang Mecaline 884785
GREY PVC VENTILATION HOSE
Se teknisk informationSe dokumentReferenser
Mecaline:884785
Rubix:6331587
EAN:3660338381355

Dokumenter
Produktinformation : 884785-PVC ducting Hose D.160mm L10 m
Material: Spring steel wire firmly embedded in a grey wall of PVC coated Fabric-reinforced tape with thickness 0,25 mm approx.
Temperature range: -10°C...+80°C
Fabric reinforced, Super-light weight, Highly flexible + compressible 6:1, Good resistance to alkalis and acids, Good resistance to chemicals.
Flexible hose/ ducting for gases
- Welding fume extraction
- Extraction arm
- Animal stall, animal shed: barn ventilation
- Construction industry: tunnel ventilation
- Bus, utility vehicle, caravan/ trailer, mobile home/ camper/ RV, boat, ship/ vessel/ marine,yacht: ventilation, heating
- Asbestos removal
- Construction drying
- Tent heating, airport gangway heating, heaters for construction sites
- Heating system/ heater: fresh air supply
Temperature range: -10°C...+80°C
Fabric reinforced, Super-light weight, Highly flexible + compressible 6:1, Good resistance to alkalis and acids, Good resistance to chemicals.
Flexible hose/ ducting for gases
- Welding fume extraction
- Extraction arm
- Animal stall, animal shed: barn ventilation
- Construction industry: tunnel ventilation
- Bus, utility vehicle, caravan/ trailer, mobile home/ camper/ RV, boat, ship/ vessel/ marine,yacht: ventilation, heating
- Asbestos removal
- Construction drying
- Tent heating, airport gangway heating, heaters for construction sites
- Heating system/ heater: fresh air supply
Teknisk information
Attribut
| Innerdiameter | 160 mm |
|---|---|
| Max servicetryck | 0.075 bar |
| Längd | 10 m |
| Yttre diameter | 163 mm |
| Materialtjocklek | 0.25 mm |
| Kurvradie | 82 mm |
| Material | pvc |
Att visa UNSPSC/ECL@SS/Customs
11 170,87 kr Ex moms
/ Styck
13 963,59 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
