Skrapa Freudenberg Sealing Technologies 40421143
Hydraulic piston seal AU N
Se teknisk informationSe dokumentReferenser
Freudenberg Sealing Technologies:40421143
Rubix:523946
Tillverkare:40421143

Dokumenter
Produktinformation : Piston seal AU N 10 X 18 X 8 / 4 mm 94 AU 925
The groove ring from the AU N series is characterized by a symmetrical profile for rods or pistons.
Teknisk information
Attribut
| Innerdiameter | 10 mm |
|---|---|
| Yttre diameter | 18 mm |
| Höjd | 8 mm |
| Monteringsform | au n |
| Material | 94 au 925 |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
