Referenser
FAG:FRM120/4
Rubix:165170
Tillverkare:0167296500000
EAN:4012801168717



Produktinformation : FRM120/4 FAG
FAG FRB Locking Bushings are designed to ensure reliable and secure fastening of components, preventing axial displacement of parts. They are ideal for applications where high precision and wear resistance are required.
Stabilisation rings for fix bearing
Styrkor
Ensures efficient axial locking of components.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 4x120x120 mm |
|---|---|
| Logistisk vikt | 41 g |
| Typ | fixed ring for bearing housing |
| Innerdiameter | 110 mm |
| Yttre diameter | 120 mm |
| Bredd | 4 mm |
Att visa UNSPSC/ECL@SS/Customs
260,02 kr Ex moms
/ Styck
325,02 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
