Referenser
FAG:FRM170/18
Rubix:165197
Tillverkare:0191710130000
EAN:4012801168984



Produktinformation : FRM170/18 FAG
FAG FRB Locking Bushings are designed to ensure reliable and secure fastening of components, preventing axial displacement of parts. They are ideal for applications where high precision and wear resistance are required.
Stabilisation rings for fix bearing
Styrkor
Ensures efficient axial locking of components.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 18x170x170 mm |
|---|---|
| Logistisk vikt | 275 g |
| Typ | fixed ring for bearing housing |
| Innerdiameter | 158 mm |
| Yttre diameter | 170 mm |
| Bredd | 18 mm |
| Material | steel |
Att visa UNSPSC/ECL@SS/Customs
586,16 kr Ex moms
/ Styck
732,70 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
