Referenser
Portwest:B305-XL
Rubix:6394759
EAN:5036108192441



Produktinformation : Hi-Vis Hettejakke, størrelse XL - B305YERXL - PORTWEST
Styrkor
•Knitted fabric with brushed backing
Reflective tape for increased visibility
Side access pockets
Front zip opening for easy access
Hood for added protection against the elements
Adjustable cord and toggle for a secure fit
Designed with a comfort fit
Reflective tape for increased visibility
Side access pockets
Front zip opening for easy access
Hood for added protection against the elements
Adjustable cord and toggle for a secure fit
Designed with a comfort fit
Teknisk information
Attribut
| Färg | orange |
|---|---|
| Storlek | xl |
| Huvudmaterial | polyester |
| Sekundär färg | ingen sekundärfärg |
| Klass EN20471 | 3 |
| Material | 65% polyester;35% cotton |
Att visa UNSPSC/ECL@SS/Customs
530,20 kr Ex moms
/ Styck
662,75 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran