Klassisk v-rem Gates D173 32X4475LP/4400LI HIPOWER

Hi-Power D Kilrem

Se teknisk information

Referenser

Gates:D173 32X4475LP/4400LI HIPOWER
Rubix:137543
Tillverkare:900510173
EAN:5412571053029
brand logo

Teknisk sammanfattning

Profild/32
Bälte nr.d173
Invändig längd4400 mm
Se alla caracteristics

Produktinformation : D173 32X4475LP/4400LI HI-POWER® - GATES


Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.

Styrkor

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.

Teknisk information


Attribut
Profild/32
Bälte nr.d173
Invändig längd4400 mm
Yttre längd4521.2 mm
Övre bredd32 mm
Höjd19 mm
Indikativ längd4475 mm
Materialcr
Sektion32 mm
5 493,53 kr Ex moms
/ Styck
6 866,91 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran