Klassisk v-rem Gates A81 13x2060Li A2090 Ld DELTA CLASSIC
Delta Classic Kilrem A
Se teknisk informationReferenser
Gates:A81 13x2060Li A2090 Ld DELTA CLASSIC
Rubix:183066
Tillverkare:962160810
EAN:5414465290138

Produktinformation : A81 13x2060Li A2090 Ld DELTA CLASSIC - GATES
The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Styrkor
Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
Användningsområden
Industrial Applications, Including V-Flat Drives
Teknisk information
Attribut
| Profil | a/13 |
|---|---|
| Bälte nr. | a81 |
| Invändig längd | 2060 mm |
| Yttre längd | 2113 mm |
| Övre bredd | 13 mm |
| Höjd | 8 mm |
| Indikativ längd | 2090 mm |
| Material | sbr |
| Sektion | 13 mm |
Att visa UNSPSC/ECL@SS/Customs
287,11 kr Ex moms
/ Styck
358,89 kr Inkl moms
- Tillgängliga