Klassisk v-rem Gates B195 17x4960Li B5000 Ld DELTA CLASSIC
Delta Classic Kilrem B
Se teknisk informationSe dokumentReferenser
Gates:B195 17x4960Li B5000 Ld DELTA CLASSIC
Rubix:183239
Tillverkare:962261950
EAN:5414465303814

Dokumenter
Produktinformation : B195 17x4960Li B5000 Ld DELTA CLASSIC - GATES
The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Styrkor
Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
Användningsområden
Industrial Applications, Including V-Flat Drives
Teknisk information
Attribut
| Profil | b/17 |
|---|---|
| Bälte nr. | b195 |
| Invändig längd | 4960 mm |
| Yttre längd | 5032 mm |
| Övre bredd | 17 mm |
| Höjd | 11 mm |
| Indikativ längd | 5000 mm |
| Material | sbr |
Att visa UNSPSC/ECL@SS/Customs
1 057,40 kr Ex moms
/ Styck
1 321,75 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
