Klassisk v-rem Gates C75 22X1980LP/1920LI HIPOWER

Hi-Power C Kilrem

Se teknisk information

Referenser

Gates:C75 22X1980LP/1920LI HIPOWER
Rubix:140013
Tillverkare:900410075
EAN:5412571052091
brand logo

Teknisk sammanfattning

Profilc/22
Bälte nr.c75
Invändig längd1920 mm
Se alla caracteristics

Produktinformation : C75 22X1980LP/1920LI HI-POWER® - GATES


Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.

Styrkor

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.

Teknisk information


Attribut
Profilc/22
Bälte nr.c75
Invändig längd1920 mm
Yttre längd1980 mm
Övre bredd22 mm
Höjd14 mm
Indikativ längd1980 mm
Materialcr
Sektion22 mm
1 357,11 kr Ex moms
/ Styck
1 696,39 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran