Referenser
Optibelt:17 X 1040
Rubix:190291
Tillverkare:1788260
EAN:4014486034080




Produktinformation : B 41 Optibelt VB
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 14x75x75 mm |
|---|---|
| Logistisk vikt | 204 g |
| Profil | b/17 |
| Bälte nr. | b41 |
| Invändig längd | 1040 mm |
| Yttre längd | 1109 mm |
| Övre bredd | 17 mm |
| Höjd | 11 mm |
| Indikativ längd | 1080 mm |
Att visa UNSPSC/ECL@SS/Customs
571,17 kr Ex moms
/ Styck
713,96 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
