Kedjehjul i europeisk design Tsubaki Sprocket 16B1 23T hardened
Härdat kedjehjul
Se teknisk informationReferenser
Tsubaki:Sprocket 16B1 23T hardened
Rubix:6001399
Tillverkare:21706000710
EAN:8718472595017

Produktinformation : 16B-1 Z=23 Simplex kedjehjul härdat
TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life,resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.
Teknisk information
Attribut
| Logistisk vikt | 5560 g |
|---|---|
| Kedje pitch | 25.4 mm |
| Profil | simplex (1) |
| Antal tänder | 23 |
| ISO-kod | 16b-1 |
| Material | stål |
| Vikt | 5.56 kg |
| Total bredd | 50 mm |
Att visa UNSPSC/ECL@SS/Customs
2 130,97 kr Ex moms
/ Styck
2 663,71 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran