Kedjehjul i europeisk design Tsubaki Sprocket 16B1 20T hardened
Härdat kedjehjul
Se teknisk informationReferenser
Tsubaki:Sprocket 16B1 20T hardened
Rubix:6001402
Tillverkare:21706000680
EAN:8718472594980

Produktinformation : 16B-1 Z=20 Simplex kedjehjul härdat
TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life,resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.
Teknisk information
Attribut
| Logistisk vikt | 4030 g |
|---|---|
| Kedje pitch | 25.4 mm |
| Profil | simplex (1) |
| Antal tänder | 20 |
| ISO-kod | 16b-1 |
| Material | stål |
| Vikt | 4.03 kg |
| Total bredd | 45 mm |
Att visa UNSPSC/ECL@SS/Customs
1 616,28 kr Ex moms
/ Styck
2 020,35 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran