Referenser
Tsubaki:06B1 26T
Rubix:6001493
Tillverkare:21706000129
EAN:8718472593723

Produktinformation : 06B-1 Z=26 Simplex kedjehjul härdat
TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life,resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.
Teknisk information
Attribut
| Logistisk vikt | 685 g |
|---|---|
| Kedje pitch | 9.525 mm |
| Profil | simplex (1) |
| Antal tänder | 26 |
| ISO-kod | 06b-1 |
| Material | stål |
| Vikt | 0.685 kg |
| Total bredd | 28 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran