Griptång Bahco 2958-200

Locking Pliers

Se teknisk informationSe dokument

Referenser

Bahco:2958-200
Rubix:428690
EAN:7314150124114
brand logo

Teknisk sammanfattning

Spetsformkurvig
Klämkapacitet58 mm
Längd190 mm
Se alla caracteristics

Dokumenter

Produktinformation : GRIPTÅNG 200 MM - 2958-200


Styrkor

•Gripping capacity of 30 mm to 63 mm
Chrome finish for good rust protection
Flat holding grip
Straight, broad surface jaws
Better grip on flat parts, maximum contact
Adjustable locking power, fixing nut and easy to unlock
Parallel jaws for general purpose
Thin, neat jaws for good accessibility

Teknisk information


Attribut
Logistisk vikt410 g
Spetsformkurvig
Klämkapacitet58 mm
Längd190 mm
Kapacitet58 mm
Vikt390 g
Typgrip with straight jaw
  • Tillgänglig – Leveransdatum på begäran