Referenser
Bahco:2958-250
Rubix:428691
EAN:7314150102242

Produktinformation : GRIPTÅNG 250 MM - 2958-250
Styrkor
•Gripping capacity of 30 mm to 63 mm
Chrome finish for good rust protection
Flat holding grip
Straight, broad surface jaws
Better grip on flat parts, maximum contact
Adjustable locking power, fixing nut and easy to unlock
Parallel jaws for general purpose
Thin, neat jaws for good accessibility
Chrome finish for good rust protection
Flat holding grip
Straight, broad surface jaws
Better grip on flat parts, maximum contact
Adjustable locking power, fixing nut and easy to unlock
Parallel jaws for general purpose
Thin, neat jaws for good accessibility
Teknisk information
Attribut
| Logistisk vikt | 670 g |
|---|---|
| Spetsform | rak |
| Klämkapacitet | 63 mm |
| Längd | 235 mm |
| Vikt | 670 g |
Att visa UNSPSC/ECL@SS/Customs
553,47 kr Ex moms
/ Styck
691,84 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran