Mat- / drycksslang Mecaline 880678
SUCTION AND DISCHARGE HOSE FOR MEDIUM/LOW PRESSURE LIQUID FOOD PRODUCTS
Se teknisk informationSe dokumentReferenser
Mecaline:880678
Rubix:6331978
EAN:3660338340284

Dokumenter
Produktinformation : 880678-PVC S&D HOSED50
PVC spiral hose smooth on the inside and pleated on the outside. Temperature range: -10°C...+55°C. Phthalate content ≤ 0.1%.In accordance with the European Directive Reg. (EU) 10/2011 for A-B-C stimulants.
Teknisk information
Attribut
| Innerdiameter | 51 mm |
|---|---|
| Max servicetryck | 6 bar |
| Längd | 25 m |
| Yttre diameter | 58.8 mm |
| Kurvradie | 250 mm |
| Material | pvc |
Att visa UNSPSC/ECL@SS/Customs
13 173,25 kr Ex moms
/ 25 Styck
16 466,56 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
