Referenser
Ansell:93-732 10.5-11
Rubix:6458801
Tillverkare:93732110

Dokumenter
Produktinformation : MICROFLEX MK Touch 93732 XXL (10.5-11.0) - 93732110 - ANSELL
Styrkor
•Elevated comfort: These thin, black nitrile medical exam gloves offer enhanced dexterity and tactility in a thin, yet strong design
Black nitrile: Distinctive black colour provides contrast while also hiding the appearance of oils, bodily fluids and other stains
ERGOFORM™ Technology: ERGOFORM™ Ergonomic Design Technology reduces muscle strain during repetitive tasks, improving worker comfort and productivity
Optimized grip: Textured on the fingertips for secure handling of instruments and materials
Black nitrile: Distinctive black colour provides contrast while also hiding the appearance of oils, bodily fluids and other stains
ERGOFORM™ Technology: ERGOFORM™ Ergonomic Design Technology reduces muscle strain during repetitive tasks, improving worker comfort and productivity
Optimized grip: Textured on the fingertips for secure handling of instruments and materials
Teknisk information
Attribut
| Storlek | 2xl |
|---|---|
| Längd | 245 mm |
| Färg | svart |
| Huvudmaterial | nitril |
| Matkontakt | ja |
| Förpackning | 1000 case |
| Tjocklek | 0.07 mm |
| Material | nitrile |
| pulveriserad | ja |
| Kategori | 3 |
Att visa UNSPSC/ECL@SS/Customs
1 445,60 kr Ex moms
/ 10 förpackningar
1 807,00 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran