Referenser
Ansell:73-701 06
Rubix:392127
Tillverkare:73701060

Produktinformation : 73-701 6 Dermashield
TouchNTuff® Dermashield™ 73-701 is the ideal glove for workers in aseptic environments who are concerned about allergy risks. Its proprietary material formation is free of latex proteins and accelerators that can cause allergic reactions. Ansell SUREFIT™ Technology helps prevent cuff roll down.
Superior protection for clean & sterile environments designed to minimize allergic reactions.
Styrkor
- Sterile glove suitable for use in aseptic and Class 100 (ISO 5) / Grade A Clean Room environments
- Neoprene formulation free of latex proteins and accelerators that can cause skin irritation and Type I or Type IV allergic reactions
- Ansell SUREFIT™ Technology helps prevent cuff roll down
- Excellent puncture resistance and durability
- Superior chemical splash protection
Användningsområden
Pharmaceutical Manufacturing|Laboratory Research and Development|Biotechnology Manufacturing|Controlled and Critical Environments|Production and Manufacturing
Teknisk information
Attribut
| Logistisk vikt | 34 g |
|---|---|
| Storlek | 6 |
| Längd | 310 mm |
| Färg | grön |
| Huvudmaterial | neopren |
| Förpackning | pair packed; triple-bagged for contamination control; 200 pairs per case |
| Tjocklek | 0.17 mm |
| Material | neoprene (polychloroprene) |
Att visa UNSPSC/ECL@SS/Customs
49,36 kr Ex moms
/ Styck
61,70 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran