Referenser
Milwaukee:4932472122
Rubix:6453521
EAN:4058546325183

Produktinformation : Level Compact Torpedo - 4932472122 - Milwaukee
SHARPSITE™ Pitch Vial for easy reading of 1 and 2 degree pitch. Sub compact design for working in tight spaces. Optimized V-grove design for stability of rounded surfaces. Amplified rare earth magnets for maximum holding power. Accurate to 0.029° (0.0005 ˝/in, 0.5 mm/m).
Teknisk information
Attribut
| Längd | 76 mm |
|---|---|
| Typ | vattenpass |
| Vikt | 160 g |
| Tillåtlet fel | 0.5 mm/m |
Att visa UNSPSC/ECL@SS/Customs
347,97 kr Ex moms
/ Styck
434,96 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
